Swingline Gbc

Clear View Binding System Cover, PK100


product price: $58.85
/pk 100, $0.59/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 11 x 8.5
  • Color Clear
  • Material Plastic
  • Corners Square Corners
  • Window No
See all product information

Product Information

Dimensions

Size 11 x 8.5

Details

Item Clear View Binding System Cover,PK100
Color Clear
Material Plastic
Corners Square Corners
Window No
Weight 5.05 lbs
Sheet Type Punched
Grade Premium
Binding System Compatibility Comb

Description

Clear View Binding System Cover,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.