Shop SWINGLINE
See all product information
Create Account
GBC CombBind 19Hole Punched Inkjet, Laser Binder Paper White, White, 500PK
- Mfr # GBC2020046
- Zoro # G007202244
product price:Â
$
32.75
/pk of 500, $0.07/ea
Key Features
Brightness
84
Print Technology
Inkjet, Laser
Sheet Size
8-1/2 in x 11 in
Color
White
Features
Pre-punched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBC2020046
- Zoro #
- G007202244
- UPC #
- 33816040328
- Country of Origin
- United States
- Brightness
- 84
- Print Technology
- Inkjet, Laser
- Color
- White
- Features
- Pre-punched
- Item
- Binder Paper
- Paper Weight
- 20 lb
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size Name
- Letter
Description
Swingline GBC CombBind PrePunched Paper Letter 8 12 x 11 24 lb Basis Weight 19holes punched 96 Brightness 500 Pack White Eliminate the need for hole punching on big jobs Prepunched bond paper runs cleanly through copiers, laser printers and inkjet printers This lettersize paper makes assembling a professional presentation fast and easy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.