
Laminate Pouch, 5.5x3.5, Card Size, PK25 (Discontinued)
- Mfr # 3202002B
- Zoro # G5786658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3202002B
Zoro #
G5786658
UPC #
033816020399
Country of Origin
China
Dimensions
Roll Size
5.5 in x 3.5 in
Length
3.5"
Width
5.5"
Thickness
5 mil
Size
5.5" x 3.5"
Details
Item
Laminate Pouch,5.5x3.5,Card Size,PK25
Type
Index Card; Photo
Finish
Gloss
For Use With
Thermal Lamination
Application
Index Card/Photo
Weight
0.226 lbs
Color
Clear
Supply Format
Pouch
Description
Laminate Pouch,5.5x3.5,Card Size,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.