
Laminating Pouch, 4 1/8x2 15/16, PK10
Mfr # 3745686B
Zoro # G5786545
product price:Â $31.65
/pk 10, $3.17/eaKey Features
Length
2.94"
Width
4.13"
Thickness
8 mil
Finish
Gloss
For Use With
No Machine Required
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3745686B
Zoro #
G5786545
UPC #
033816050075
Country of Origin
China
Dimensions
Length
2.94"
Width
4.13"
Thickness
8 mil
Details
Item
Laminating Pouch,4 1/8x2 15/16,PK10
Finish
Gloss
For Use With
No Machine Required
Form
Pouch
Laminator Supply Format
Cold Lamination
Color
Clear
Description
Laminating Pouch,4 1/8x2 15/16,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.