Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouch, ID Size, PK100
Mfr # 56005
Zoro # G5427871
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ID Badge
- Roll Size 3.88 in x 2.63 in
- Length 2.63"
- Width 3.88"
- Thickness 31 mil
Product Information
- Brand Swingline Gbc
- MFR # 56005
- Zoro # G5427871
- UPC # 013465560057
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 3.88 in x 2.63 in |
Length | 2.63" |
Width | 3.88" |
Details
Description
Laminating Pouch,ID Size,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC28)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- JUNIOR LEARNING Word Recognition Flashcards (JL201)
- SWINGLINE GBC Laminate Pouch, 5 mil, 11.5x9, PK100 (3200716)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- SCOTCH Pouch, Laminate, Letter, PK25 (LS85425G)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- Swingline Gbc Laminating Pouches and Film