This item is Discontinued.

Swingline Gbc Paper Shredder, 3/16x1-1/2in, 300 Sheets 1757576SF

Paper Shredder, 3/16x1-1/2in, 300 Sheets (Discontinued)

  • Mfr # 1757576SF
  • Zoro # G3965105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757576SF
Zoro #
G3965105
UPC #
033816575769
Country of Origin
China

Dimensions

Overall Dimensions
18-1/2 x 13-3/4 x 25"
Throat Width
9"
Shred Size
3/16" x 1-1/2"

Details

Amperage Draw
1.6
Duty
30/30
Shreds
Paper, Paper Clips, Staples, Credit Cards, CD/DVD
Item
Paper Shredder
Color
Black
Classification
Departmental
Security Level
4
Wastebasket Capacity
11 gal.
Cut Style
Super Cross-Cut
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
300 Sheets
Shredding Speed
8 fpm
Application
Commercial

Description

Paper Shredder, Shreds CD/DVD, Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 300 Sheets, Shred Size 3/16 in x 1-1/2 in, Shredding Speed 8 fpm, Wastebasket Capacity 11 gal, Classification Departmental, Security Level 4, Duty 30/30, Amperage Draw 1.6 A, Throat Width 9 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.