Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Cross-Cut, 3.3 gal, Wht/Gry
Mfr # 1758581AF
Zoro # G5143363
original price:
$177.14
18% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Level 4
- Duty 6/30
- Shredding Speed 9 fpm
- Cut Style Super Cross-Cut
- Shreds Paper, Credit Cards, Paper Clips, Staples
Product Information
- Brand Swingline Gbc
- MFR # 1758581AF
- Zoro # G5143363
- UPC # 033816093683
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 1/4" x 1" |
Overall Dimensions | 15 x 8 x 14" |
Throat Width | 9" |
Details
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 7 Sheets, Shred Size 1/4 in x 1 in, Shredding Speed 9 fpm, Wastebasket Capacity 3.3 gal, Classification Personal, Security Level 4, Duty 6/30, Amperage Draw 3 A, Throat Width 9 in, Color Black/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Electric Hole Punch 3 Punch Head(s) 10 Sheet Capacity (00083)
- BROTHER INTERNATIONAL Brother P-Touch Easy, Portable Label Maker, , 3 Fonts, White & Gray (PTH110)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (11A726)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC Shredder Oil (1753190F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- DAHLE MHP Oil Free Shredder, 24-26 Sht, Lev. P4 (50464)
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- Swingline Gbc Paper Shredders