This item is Discontinued.

Swingline Guillotine Paper Trimmer, 150 Sheets, 12In 1500

Guillotine Paper Trimmer, 150 Sheets, 12In (Discontinued)

  • Mfr # 1500
  • Zoro # G2774265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G2774265
UPC #
034138015001
Country of Origin
Japan

Dimensions

Cutting Length
12 in
Length
18 in
Width
18 in
Height
9 in

Details

Item
Guillotine Paper Trimmer
Classification
Premium
Sheet Capacity
150 lb
Blade Material
Steel
Cutter Base Material
Metal
Base Material
Metal

Description

Guillotine Countertop Paper Cutters, 150 lb Sheet Capacity, Cutting Length 12 in, Height 9 in, Length 18 in, Width 18 in, Cutter Base Material Metal, Blade Material Steel, Classification Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.