
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S7039005R
Zoro #
G5885769
UPC #
074711390057
Country of Origin
China
Dimensions
Throat Depth
2.63"
Leg Length
0.25"; 0.38"; 0.5"; 0.75"
Details
Item
HD Stapler,160-Sheet,Black/Gray
Crown
0.5"
Sheet Capacity
160
Color
Black/Gray
Tool Weight
3.15 lbs
Material
Metal
Staple Capacity
Full Strip (210 Staples)
Loading
Rear
Features
High Capacity Stapling
Staple Type
Heavy-Duty
Replacement Staples
Swingline® 35312, 35314, 35318, 35319
Power Source
Manual
Description
HD Stapler,160-Sheet,Black/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.