OptimaGrip Electric Stapler, Half, 20Sht
- Mfr # 48207
- Zoro # G5885741
product price:
$
76.59
/ea
Key Features
Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Color
Black/Silver
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48207
- Zoro #
- G5885741
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Leg Length
- 0.25"
- Length
- 6 ft
- Cord Length
- 6 ft
Details
- Item
- OptimaGrip Electric Stapler,Half,20Sht
- Sheet Capacity
- 20
- Crown
- 0.5"
- Color
- Black/Silver
- Tool Weight
- 1.18 lbs
- Voltage
- 6V
- Material
- Plastic
- Staple Capacity
- Half Strip (105 Staples)
- Features
- Optima® Grip—Automatic Grip mode, ergonomic shape, cushioned frame and Intelligent Paper Alignment Guide (four AA batteries - sold separately).
- Includes
- (1) AC Adapter
- Staple Type
- Optimaâ„¢
- Power Source
- AC; Battery
- Batteries Required
- (4) AA
- Replacement Staples
- Swingline 35108, 35450, 35556
- Type of Staple Used
- Optima
Description
Get reliable, handheld stapling with the Optima 20 Stapler.Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium or Optima Premium Staples. Staples up to 20 sheets at once. Operates quietly without compromising power or speed. Easily switch between stapling modes with the user control switch. Features automatic and manual stapling modes for flexible operation. QuickLoad technology for easy staple reloading. Eject empty staple magazines with the press of a button. Built-in Intelligent Paper Alignment Guide and Stack Height Gauge assist in accurate staple placement and sheet count measuring. Operate using battery power or with the included AC adapter. Four AA batteries required (not included). Not compatible with rechargeable batteries. 100% performance guarantee.
- Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium or Optima Premium Staples.
- Staples up to 20 sheets at once when used with Optima® Premium Staples.
- Formerly referred to as Optima Grip, the Optima 20 Compact ensures comfortable handheld stapling.
- Operates quietly without compromising power or speed.
- Easily switch between automatic and manual stapling modes with the user control switch.
- QuickLoad technology for easy staple reloading.
- Eject empty staple magazines with the press of a button.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.