Shop SWINGLINE
See all product information
Create Account
Canon CLI-251 Original Inkjet Ink Cartridge, Value Pack, Black, Cyan, Magenta, Yellow
- Mfr # 40701
- Zoro # G123363799
product price:Â
$
14.19
/ea
Key Features
Sheet Basis Weight
20 lb
Material
Plastic, Metal
Staple Type
Full Strip
Color
Black
Features
Durable, Light Duty, Rotating Anvil, Non-slip Base, Tacking Ability, Pinning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40701
- Zoro #
- G123363799
- UPC #
- 74711407014
- Country of Origin
- China
- Item
- Ink
- Sheet Basis Weight
- 20 lb
- Material
- Plastic, Metal
- Staple Type
- Full Strip
- Color
- Black
- Features
- Durable, Light Duty, Rotating Anvil, Non-slip Base, Tacking Ability, Pinning
- Staple Capacity
- 210
- Sheet Capacity
- 20
Dimensions
- Staple Size
- 1/4 in
Description
Basic stapling performance for everyday projects, 20 sheet stapling capacity, Metal stapling mechanism with plastic body for durability, Stapler opens for tacking ability to post papers to bulletin boards and other vertical surfaces, Anvil rotates for pinning functionality, Wide base and rubber slipper keeps stapler in place
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.