This item is Discontinued.

Swingline Plier Stapler, 60 Sheet, 2 In. S7029961

Plier Stapler, 60 Sheet, 2 In. (Discontinued)

  • Mfr # S7029961
  • Zoro # G4527677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7029961
Zoro #
G4527677
UPC #
074711299619
Country of Origin
China

Dimensions

Throat Depth
2"
Length
7-1/2"
Width
1-1/4"
Height
3-1/2"

Details

Item
Plier Stapler
Sheet Capacity
60
Color
Black/Chrome
Staple Capacity
125
Includes
Integrated Safety Loop and Limited Lifetime Warranty
Design
Plier
For Use With
Optima(TM) High Capacity Staples
Loading
Top
Material
metal

Description

Plier Stapler, Sheet Capacity 60, Throat Depth 2 in, Black/Chrome, Length 7 1/2 in, Width 1 1/4 in, Height 3 1/2 in, Staple Capacity 125, Material Metal, Design Plier, Top Loading, For Use With Optima(TM) High Capacity Staples, Includes Integrated Safety Loop and Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.