Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Trimmer, 15 in Cutting

  • Mfr # G7010009

  • Zoro # G612846154


product price: $86.79
/ea
Sold in multiples of 4 for $347.16
Free Shipping & Returns

Key Features

Cutting Width
12 in
Blade Type
Straight/Perforator/Wave
Material
Plastic
Color
Gray
Cutting Capacity
15 sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7010009
Zoro #
G612846154
UPC #
074711701099
Country of Origin
China

Dimensions

Cutting Width
12 in

Details

Item
Rotary Trimmer,15 in Cutting
Blade Type
Straight/Perforator/Wave
Material
Plastic
Color
Gray
Cutting Capacity
15 sheets

Description

Rotary Trimmer,15 in Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.