This item is Discontinued.

Swingline SmartCut HD Rotary Trimmer, 15"x23" 9618A

SmartCut HD Rotary Trimmer, 15"x23" (Discontinued)

  • Mfr # 9618A
  • Zoro # G7203275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9618A
Zoro #
G7203275
UPC #
033816065932
Country of Origin
China

Dimensions

Cutting Length
18"
Length
23"
Width
15"

Details

Item
SmartCut HD Rotary Trimmer,15"x23"
Blade Material
Stainless Steel
For Use With Mfr. Model Number
Swingline® 9613RB

Description

SmartCut HD Rotary Trimmer,15 In.x23 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.