Swingline

SpeedPro Electric Stapler, Full, 45 Sheet


product price: $95.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Crown 0.5"
  • Sheet Capacity 45
  • Throat Depth 0.75"
  • Leg Length 0.25"
  • Color Black
See all product information

Product Information

  • Brand Swingline
  • MFR # S7042141
  • Zoro # G6146099
  • UPC #
    074711421416
  • Country of Origin China
  • Category Staplers

Dimensions

Throat Depth 0.75"
Leg Length 0.25"
Length 6 ft
Cord Length 6 ft
Size 0.5"
Depth 0.75"

Details

Item SpeedPro Electric Stapler,Full,45 Sheet
Crown 0.5"
Sheet Capacity 45
Color Black
Tool Weight 2.6 lbs
Material Plastic
Includes (1) Ultimate Staple Remover; (5,000) Speed Pro® High-Capacity Staples
Staple Capacity Full Strip (210 Staples)
Loading Front
Features Speed Pro® 45 Value Pack—Staples up to 45 sheets. Includes one ultimate staple remover and one box of 5,000 Speed Pro® high-capacity staples.
Staple Type Speed Pro™
Replacement Staples Swingline® 35108, 35450, 35556
Power Source AC

Description

SpeedPro Electric Stapler,Full,45 Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.