
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S7087816
Zoro #
G0063423
UPC #
074711878166
Country of Origin
China
Dimensions
Leg Length
0.25"
Throat Depth
2.13"
Depth
2.13"
Size
0.5"
Details
Item
Optima(R) Grip Compact Stapler
Sheet Capacity
25
Crown
0.5"
Color
Silver
Tool Weight
0.83 lbs
Material
Metal; Rubber
Features
Tacking
Loading
Top
Staple Capacity
Half Strip (105 Staples)
Staple Type
Standard
Replacement Staples
Swingline® 35108, 35440, 35556
Power Source
Manual
Tacking
Yes
Description
Ergonomically designed specifically for handheld use-the compact size makes it ideal for smaller hands. Delivers 25% greater capacity than other desktop staplers. Jam-free from the first staple to the last with Swingline® S.F.® 3® staples. Streamlined design lets stapler stand vertically or sit horizontally. Sturdy metal construction with soft-feel material for enhanced handheld comfort. 2 1/8" throat depth. Loads a half strip (105) of 1/4" standard staples.
- Compact size makes it ideal for smaller hands.
- Delivers 25% greater capacity than other desktop staplers.
- Jam-free with OptimaTM or Swingline® S.F.® 3® staples.
- Stands vertically or sits horizontally.
- Sturdy metal construction with soft-feel material.
- 2 1/8" throat depth.
- Loads a half strip (105) of 1/4" standard staples.
- Opens for tacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.