60" Fast Finish 14.5 HP 12V Finish Cut Mower

  • Mfr # FC14560CPKA

  • Zoro # G3733709


product price:  $5,562.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC14560CPKA
Zoro #
G3733709
UPC #
728172403459
Country of Origin
United States

Details

Item
Trail Mower,Fast Finish 14.5 HP,12V

Description

If you have a large area of grass to mow, you need a Swisher Finish Cut Mower. This 14.5 HP (603cc) commercial Pro 60" Finish Cut Mower is designed to dramatically reduce mowing time. The Swisher Finish Cut Mower attaches to ATV's, lawn tractors, and any utility vehicles to cut large lawns and meadows fast. Commercial grade cast iron blade spindles with three G6 Gator mulching blades are powered by a 14.5 HP (603cc) Kawasaki engine for a finish-cut quality, each and every mowing. A 60" side-discharge deck cuts wide swaths and spreads the grass out to avoid choking. The true floating deck reduces scalping for professional mowing results, even on tricky terrain. Cutting height adjustment handles are easy to control for just the right cut. This Swisher is equipped with a handy 12-volt key starter, so firing up the mower is a snap, rather than a big workout. A universal articulating hitch attaches to any hitch system and lets the mower maneuver easily behind whatever is pulling it. The 2.5 gallon fuel tank means less downtime and more productivity for getting the job done fast and getting back to your weekend. The Finish Cut Mower is the ultimate time saver! U1L battery not included. Made in the USAof US and global parts. 2 years residential, 1 yr commercial warranty.Not for sale in California. The Trailmower is designed to produce a quality finish cut on lawns, golf courses, etc. It is not intended to clear brush or cut saplings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.