Shop SWISHER

52" 14.5 HP 12V Country Cut Rough Cut Mower

  • Mfr # RC14552CPKA

  • Zoro # G3733882


product price:  $7,902.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC14552CPKA
Zoro #
G3733882
UPC #
728172403435
Country of Origin
United States

Details

Item
Trailcutter,Country Cut 52",14.5 HP,12V

Description

The Swisher 52 in. 14.5 HP (603cc) electric start Trailcutter is perfect for any big mowing job. This rough cut mower is designed to dramatically reduce mowing time. The Swisher Trailcutter easily attaches to your ATV or lawn tractor and is the ultimate time saver for large jobs. This model will cut brush up to 3 in. in diameter. The 2 in. ball coupler adjusts left to right for easy mowing navigation. It features four inset, 13x5x6 puncture resistant hollowmatic tires that won't go flat in rough terrain, two heavy-duty swinging blades and a 3 point cutting height adjustment of 4, 5.5, 7 in. The relocated battery and solenoid keeps them protected from elements and potential damage. Enjoy tool-free access to battery, solenoid and wiring. Heavy duty work requires Swisher's heavy duty Trailcutter! U1L battery not included. Made in the USA of US & global parts. 2 years residential, 1 yr commercial.Not for sale in California. The 52†Trailcutter is designed to clear dense areas of grass and cut saplings up to 3†thick on meadows and small estates. It is not intended to create a finish cut on lawns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.