Shop SWISS DIAMOND
Create Account
11 in. Induction Nonstick Sauteuse with Lid - 3.7 qt.
- Mfr # 6628ic
- Zoro # G024186916
product price:Â
$
252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6628ic
- Zoro #
- G024186916
- UPC #
- -
- Country of Origin
- China
Description
Begin your favorite recipe on the stovetop and finish it in the oven with the Swiss diamond 11 inch 3.7 quart Induction Sauteuse. With a cooking depth of approximately 2.4 inches, this piece is the ideal size for easy stirring and fits comfortably on an oven rack allowing room for other bake ware. The patented coating is embedded with real diamond crystals to create a naturally nonstick surface that washes clean with just hot soapy water. Ergonomically designed handles are securely attached without rivets to prevent bacteria build up. Oven safe up to 500 degreesF not suitable for use on a broiler. Includes heat tempered glass lid. Specifications Size: 28 cm ( 11 in). Depth: 6 cm ( 2.36 in). Volume: 3.5l ( 3.7 qt. ). Base Diameter: 8.5 in. ( 21.50 cm). Lid: Heat-tempered glass ( 11 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 2.40 kg ( 5.29 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.