9.5 in. Induction Nonstick Soup Pot - 5.5 qt.
- Mfr # 6124ic
- Zoro # G124195597
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6124ic
- Zoro #
- G124195597
- UPC #
- -
- Country of Origin
- China
Description
The 5.5 qt. & 9.5 in. Swiss diamond Induction Soup Pot is ideal for preparing, cooking, and serving your favorite soups, sauces, pasta, vegetables, seafood, and more. The wide cast-aluminum bottom allows sauteing of ingredients before liquids are added for even more delicious cooking results. The tight fitting glass lid features a metal rim and an adjustable vent for superior steam control. Swiss diamonds patented nonstick coating ensures easy clean-up with just warm, soapy water and a gentle sponge. This item is ideal for preparing family dinners or simply cooking large batches and freezing the leftovers for a meal that will last all week. Specifications Size: 24 cm ( 9.5 in). Depth: 13 cm ( 5.12 in). Volume: 5.2l ( 5.5 qt. ). Base Diameter: 7.3 in. ( 18.50 cm). Lid: Heat-tempered glass ( 9.5 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 2.22 kg ( 4.89 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.