Shop SWISS DIAMOND
Create Account
9.5 in. Tempered Glass Lid
- Mfr # C24SD
- Zoro # G924199382
product price:Â
$
62.25
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
- C24SD
- Zoro #
- G924199382
- UPC #
- -
- Country of Origin
- China
Description
Are you searching for a sturdy glass lid for your 9.5 inch 24 cm pot or pan? Swiss diamond uses heat tempered glass to ensure strength, and the see through lid is perfect for monitoring food while it cooks. A steam vent inside the lid knob can be easily opened and closed, releasing or containing moisture as the chef needs it. The cover is a perfect fit for the Swiss diamond fry pan, Saute Pan, Soup Pot, and Casserole either the standard or induction model. As with all Swiss diamond cookware, the lid is oven safe up to 260 C 500 F. Allow the lid to cool completely before washing. Specifications Size: 24 cm ( 9.5 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 0.60 kg ( 1.32 lbs).