Shop SWISS DIAMOND
Create Account
11 in. Nonstick Sauteuse with Lid - 3.7 qt.
- Mfr # 6628c
- Zoro # G524185112
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6628c
- Zoro #
- G524185112
- UPC #
- -
- Country of Origin
- China
Description
Perfect paella, creamy risotto the Swiss diamond 11 inch 3.7 quart Sauteuse will be your new go to piece of cookware for one dish meals. With a cooking depth of approximately 2.4 inch, it sits comfortably on an oven rack and is the ideal size for easy stirring. Swiss diamonds patented nonstick coating is reinforced with real diamond crystals to provide excellent durability and performance. No more scrubbing or soaking all you need is warm soapy water to get rid of stubborn food particles. The heat tempered glass lid contains a steam vent for innovative moisture control. Dishwasher safe, but we recommend hand washing. Induction version sold separately. Specifications Size: 28 cm ( 11 in). Depth: 6 cm ( 2.36 in). Volume: 3.5l ( 3.7 qt. ). Lid: Heat-tempered glass ( 11 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 2.40 kg ( 3 lbss).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.