Shop SWISS DIAMOND

9.5 in.Induction Nonstick Casserole - 3.2 qt.

  • Mfr # 6824ic
  • Zoro # G124186007

product price: 
$
181.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6824ic
Zoro #
G124186007
UPC #
-
Country of Origin
China

Description

Designed for use on the stovetop and in the oven, the Swiss diamond 3.2 quart 9.5 inch Induction Casserole is oven safe up to 260 degreesC 500 degreesF. Use it on top of the stove to braise and sear, then cover with the heat tempered glass lid to complete the meal in the oven. Cooking has never been this simple! All you need is warm soapy water and a sponge to release stubborn food particles no more scrubbing or soaking in the sink. Real diamond crystals embedded in the coating provide superior nonstick performance and heat conduction for a lifetime of cooking excellence. Dishwasher safe, but hand washing is recommended. Specifications Size: 24 cm ( 9.5 in). Depth: 7 cm ( 2.76 in). Volume: 3l ( 3.2 qt. ). Base Diameter: 7.3 in. ( 18.50 cm). Lid: Tempered Glass 9.5 inch included. Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 1.80 kg ( 3.97 lbs).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.