Shop SWISS DIAMOND
Create Account
12.5 in. Nonstick Braiser - 7.2 qt.
- Mfr # 6932c
- Zoro # G024193518
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6932c
- Zoro #
- G024193518
- UPC #
- -
- Country of Origin
- China
Description
This 7.2 quart Braiser makes a great addition to any kitchen. At 12.5 inches this truly is an all purpose pan for the beloved cook of your family. Tough enough for searing large portions of meats such as beef shoulder, yet gentle enough to saute delicate vegetables like brocollini. The two loop handles make for easier lifting, and the adjustable vents on the tempered glass lid prevent the moisture from escaping and allows heat to easily circulate. Move this pan to the oven to finish the meal up to 500 F and when you are done simply use soap and water to clean our diamond reinforced nonstick coating. Specifications Size: 32 cm ( 12.5 in). Depth: 10 cm ( 3.74 in). Volume: 6.8l ( 7.2 qt. ). Lid: Heat-tempered glass ( 11 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 3.10 kg ( 6.83 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.