Shop SWISS DIAMOND
Create Account
10.25 in. Tempered Glass Lid
- Mfr # C26SD
- Zoro # G424187964
product price:Â
$
57.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C26SD
- Zoro #
- G424187964
- UPC #
- -
- Country of Origin
- China
Description
Swiss diamond uses tough, heat tempered glass to ensure that our glass lids provide convenient durability. This 10.25 inch 26 cm model was created for the Swiss diamond fry pan and Saute Pan, but it could also be used as a universal lid to cover any 26 cm pot or pan. The adjustable knob can be rotated to open and close the integrated steam vent this allows the chef to control moisture while cooking, without lifting the lid. It is safe for oven use, up to 260 C 500 F. Avoid exposing this or other glass articles to rapid heat changes, such as exposing a hot lid to cold water. Specifications Size: 26 cm ( 10.25 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 0.70 kg ( 1.54 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.