Water Can
- Mfr # SWJC-10
- Zoro # G224176113
product price:Â
$
88.15
/ea
Sold in multiples of 4 for
$352.60
Key Features
Product Type
Water Container
Capacity - Maximum
2.6 gal
Overall Width
6 1/2 in
Overall Height
11 in
Overall Diameter
18 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWJC-10
- Zoro #
- G224176113
- UPC #
- 856460005846
- Country of Origin
- China
- Item
- Water Can
- Product Type
- Water Container
- Capacity - Maximum
- 2.6 gal
- Body Color
- Silver
- Material
- Stainless Steel
- Includes
- 14" (Length) Spout
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 6 1/2 in
- Overall Height
- 11 in
- Overall Diameter
- 18 1/4 in
- Overall Length
- 13 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Water Can, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.