Water Can
- Mfr # SWJC-20
- Zoro # G624176546
product price:Â
$
95.45
/ea
Sold in multiples of 4 for
$381.80
Key Features
Product Type
Water Container
Overall Height
18 1/4 in
Overall Diameter
23 3/8 in
Body Color
Silver
Includes
14" (Length) Spout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWJC-20
- Zoro #
- G624176546
- UPC #
- 856460005686
- Country of Origin
- China
- Item
- Water Can
- Product Type
- Water Container
- Body Color
- Silver
- Includes
- 14" (Length) Spout
- Capacity - Maximum
- 5.3 gal
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 18 1/4 in
- Overall Diameter
- 23 3/8 in
- Overall Length
- 13 in
- Overall Width
- 6 1/2 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Water Can, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.