This item is Discontinued.

No Product Image Available

Hot Chocolate, Regular, 0.73 oz., PK50 (Discontinued)

  • Mfr # GOV47491
  • Zoro # G3457396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOV47491
Zoro #
G3457396
UPC #
-
Country of Origin
United States

Details

Item
Hot Chocolate
Beverage Flavor
Milk Chocolate
Caffeine Type
Non-Caffeinated
Net Weight
2.72 lb.
Package Weight
0.73 oz.
Beverage Package Style
Packet
Beverage Format
Powder

Description

Hot Chocolate, Net Weight 2.72 lb, Beverage Package Style Packet, Coffee Roast/Tea Type Not Applicable, Package Weight 0.73 oz, Beverage Flavor Milk Chocolate, Caffeine Type Non-Caffeinated, Beverage Format Powder, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.