This item is Discontinued.

Swiss Mobility Cadence 2-Sect Briefcase, Holds Laptops 15.6", 4.5"x4.5"x16", Charcoal EXB1009SMCH

Cadence 2-Sect Briefcase, Holds Laptops 15.6", 4.5"x4.5"x16", Charcoal (Discontinued)

  • Mfr # EXB1009SMCH
  • Zoro # G5349539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXB1009SMCH
Zoro #
G5349539
UPC #
770005404843
Country of Origin
China

Dimensions

Length
11.5"
Width
4.5"
Depth
4.5"
Height
16"
Maximum Device Size
15.6"

Details

Item
Cases
Color
Charcoal
Material
Polyester
Closure Type
Zipper
Weight
1.55 lbs
Features
Carrying Handle
Number of Compartments
4
For Use With
Laptops

Description

Swiss Mobility Cadence 2 Section Briefcase, Holds Laptops 15.6", 4.5" x 4.5" x 16", Charcoal

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.