This item is Discontinued.

Swiss Mobility Cadence Slim Backpack, Holds Laptop 15.6", 4.5" x 4.5" x 17", Charcoal BKP1011SMCH

Cadence Slim Backpack, Holds Laptop 15.6", 4.5" x 4.5" x 17", Charcoal (Discontinued)

  • Mfr # BKP1011SMCH
  • Zoro # G5349852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKP1011SMCH
Zoro #
G5349852
UPC #
770005405048
Country of Origin
China

Dimensions

Depth
4.5"
Size
15.6"
Width
4.5"
Height
17"
Length
12"

Details

Color
Charcoal
Material
Polyester
For Use With
Laptops
Weight
1.45 lbs

Description

Swiss Mobility Cadence Slim Business Backpack, Holds Laptops 15.6", 4.5" x 4.5" x 17", Charcoal

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.