This item is Discontinued.

Swiss Mobility Sterling 14" Computer Sleeve, Holds Laptops 14.1", 1"x1"x10.5", Gray TAC1024SMGRY

Sterling 14" Computer Sleeve, Holds Laptops 14.1", 1"x1"x10.5", Gray (Discontinued)

  • Mfr # TAC1024SMGRY
  • Zoro # G5349843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAC1024SMGRY
Zoro #
G5349843
UPC #
770005404942
Country of Origin
China

Dimensions

Length
14.5"
Width
1"
Depth
1"

Details

Color
Gray
Material
Polyester

Description

Swiss Mobility Sterling 14" Computer Sleeve, Holds Laptops 14.1", 1" x 1" x 10.5", Gray

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.