This item is Discontinued.

No Product Image Available

Design TERABYTE F Carrying Case Backpack, Black/Gray (Discontinued)

  • Mfr # J16BTF-02
  • Zoro # G210030603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J16BTF-02
Zoro #
G210030603
UPC #
850040750126
Country of Origin
China

Description

TSA-FRIENDLY WITH MOUSE POUCH & MULTIPURPOSE : At checkpoint, it unfolds freely, 90-180 degrees,exclusively designed for AIRPLANE TRAVELING.Served as an everyday backpack,school backpack for teen boys/girls,high school student backpack or spacious college backpack for men, professional backpacks for laptop. Occasional international travel, outdoor camping backpack, hiking backpack with a large capacity with usb charging capability. USB Charging Port: Travel Backpack with charging port offering a quick access to charge your phone and other electronic devices like iPad, laptop and all other USB devices conveniently and freely.No specific battery pack is required. RFID PROTECTION Pocket: RFID protection pocket protects your personal information from being stolene.g. credit cards, passports, and driver's license by a RFID scanner.It can be served as an everyday backpack,spacious college bookbag or high school student backpack, professional backpack for laptop or daily use anywhere you go. Add-A-Bag: Add-a-bag system convenient your travel. A luggage belt lets you pull your suitcase with one hand for easy travel. Pre installed Jewel, Integrated mounting system for optional tag to find your bag instantly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.