Shop PRIME-LINE

SWISS+TECH 7-in-1 Adjustable Wrench Multi-Tool, Black/Brushed Stainless Steel Single Pack

  • Mfr # ST41070

  • Zoro # G800935035


product price:  $27.15
/ea

Key Features

Size
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST41070
Zoro #
G800935035
UPC #
760750410701
Country of Origin
China

Dimensions

Size
4 in

Details

Color
Black

Description

The Swiss+Tech X-Drive Adjustable Wrench Multi-Tool is a versatile, 7-in-1 tool for the toolbox, glove compartment or emergency kit. This stainless steel wrench features a Phillips #2 driver bit, a flat #2 driver bit, flat 3/32-in. screwdriver, Allen 1/8 in. driver bit, a hook knife and serrated knife. It features precision-action wrench adjustment and a bit socket with a magnetic lock to fit all standard 1/4 in. bits. This professional grade tool delivers heavy-duty, long-lasting reliability for a wide range of repair tasks.
  • Adjustable 7-in-1 wrench Multi-Tool for the toolbox, glove compartment or emergency kit
  • Features a Phillips #2 driver bit, a flat #2 driver bit, flat 3/32 in. screwdriver, Allen 1/8 in. driver bit, a hook knife and serrated knife
  • Also includes: Precision-action wrench adjustment, bit socket with magnetic lock to fit all standard 1/4 in. bits
  • Stainless steel wrench adjustment, bit socket and knife blades; Steel slide-out bits
  • Great tool for men and women gifts, for use during camping, outdoors, hunting, or everyday use
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.