Shop PRIME-LINE
See all product information
Create Account
SWISS+TECH 4-in-1 Multi-Tool Pen, Aluminum Construction, Black Stone Single Pack
- Mfr # ST029009
- Zoro # G800934762
product price:Â
$
21.39
/ea
Key Features
Color
Black Stone-Washed
Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST029009
- Zoro #
- G800934762
- UPC #
- 820909757788
- Country of Origin
- China
- Color
- Black Stone-Washed
Dimensions
- Size
- 6 in
Description
Going hiking or camping soon? This SWISS+TECH 4-in-1 Tactical Pen Tool would do well in your pocket, to ready yourself for those unexpected situations. Whether it be a light you need in the dark, a small blade, a writing pen or glass breaker, this handy tool has it all. This 4-in-1 tactical pen is constructed of aluminum and comes in a black stone-washed finish. Order yours today and enjoy its benefits tomorrow.Used as a functional pen containing other survival tools as an everyday carry Full aluminum pen shape multi-tool, it can be used as glass breaker, knife and LED flashlight Strong and compact with pocket clip Aluminum construction in a black stone wash finish Battery refill pack included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.