SWISS+TECH Key Ring Multi-Tool with LED Flashlight, 7-in-1 Tools, Use for Auto Single Pack

  • Mfr # ST60300

  • Zoro # G300934125


product price:  $11.49
/ea

Key Features

Color
Silver
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST60300
Zoro #
G300934125
UPC #
760750603004
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Color
Silver

Description

The SWISS+TECH represents a quantum leap in the art of micro-tool making. They are compact, easily transportable tools that combine craftsmanship and innovation to create a new category of patented consumer products--Key Ring Tools. Unlike all other multi-function tools, many SWISS+TECH tools have a patented, quick-release, integrated locking system that attaches to any key ring, thereby eliminating the need for an additional ring or belt holster. These innovative, high quality, lightweight products fulfill a common need--having the tools you need when you need them. They make a great gift. The Key Ring Multi-Tool 7-in-1 offers a range of handy tools on your key chain that are with you when you need them including an LED flashlight, Phillips screwdriver, knife, awl, bottle opener, flat screwdriver and key ring. Each tools snaps into position for stability, and the built-in flashlight with a soft-squeeze on/off button and an ultra-bright, 100,000+-hour LED lights your work. Replaceable batteries are included.


  • •Great tool as men's or women's gifts or for camping, hardware, and everyday use
  • •Tools snap into position to increase safety when in use
  • •Flashlight lights your work
  • •Soft squeeze on/off button allows for easy opening and storing of individual tools
  • •Batteries and keychain included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.