SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack

  • Mfr # ST029015

  • Zoro # G300934712


product price:  $12.29
/ea

Key Features

Features
Used as an every day carry item to be used anytime and anywhere, A stainless steel Every Day Carry card tool with a folding design and a carabiner clip, Has four different hex wrench sizes to easily loosen or tighten nuts and bolts, Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners
Includes
Bottle opener, wire cutter and spoke wrench
Material
Stainless Steel
Color
Mill Finish
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST029015
Zoro #
G300934712
UPC #
820909757436
Country of Origin
China

Dimensions

Size
2-1/2 in

Details

Features
Used as an every day carry item to be used anytime and anywhere, A stainless steel Every Day Carry card tool with a folding design and a carabiner clip, Has four different hex wrench sizes to easily loosen or tighten nuts and bolts, Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners
Includes
Bottle opener, wire cutter and spoke wrench
Material
Stainless Steel
Color
Mill Finish

Description

Going bicycling, hunting, working or camping soon? This SWISS+TECH 10-in-1 Every Day Carry (EDC) Tool would do well in your pocket or case, in anticipation of those unexpected situations. Whether it be to tighten some spokes, tighten some nuts or bolts, make some adjustments with a Phillip’s or flat head screwdriver, cut some wire, or remove the bottle cap from a cold one, this handy EDC tool has it all. It contains a Philip’s and flat head screwdriver, four different hex wrench sizes, a spoke wrench, a wire cutter and a bottle opener. This card card-size tool is constructed of stainless steel and comes in a mill finish. It can easily clip onto a strap or fit in your pocket or emergency/ survival kit. You can also attach this tool easily with a key ring or lanyard. Order yours today and enjoy its benefits tomorrow.
  • Used as an every day carry item to be used anytime and anywhere
  • A stainless steel Every Day Carry card tool with a folding design and a carabiner clip
  • Includes a bottle opener, wire cutter and spoke wrench
  • Has four different hex wrench sizes to easily loosen or tighten nuts and bolts
  • Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.