SWISS+TECH 17-in-1 Multi-Tool w/Emergency Glass Breaker Hammer Single Pack

  • Mfr # ST022004

  • Zoro # G300934774


product price:  $26.19
/ea

Key Features

Color
Black
Size
4in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST022004
Zoro #
G300934774
UPC #
820909757832
Country of Origin
China

Dimensions

Size
4in

Details

Item
Multi-Tool w/Emergency Glass Breaker
Color
Black

Description

If you wouldn’t drive or ride in a vehicle without a fastened seatbelt, why get into a vehicle without one of these emergency escape tools? In the event of a vehicle accident, these SWISS+TECH 17-in-1 Multi-Tools can make all the difference in the world when a person is trapped inside – due to a jammed seatbelt that will not disengage, or a jammed door that will not open. The most important features included with this compact tool are the glass breaker hammer and the seat belt cutter. This is the one tool you should have in your vehicle’s center console or glove box for those unexpected and dire situations.
Whether you need to escape through a window of a crashed vehicle, cut a trapped passenger loose from a jammed seatbelt, shine light in a dark area, pop the cap off of a glass bottle, open a can of food, turn a hex head nut or bolt, turn a Phillip’s or flat head screw with fast ratchet action, or cut food or material with the long or serrated knife, this handy tool can do it all. Besides the glass breaker hammer and seat belt cutter, this multi-tool is equipped with a ratchet driver, 3 fastener bits, a large knife, a serrated knife, a can opener and bottle cap opener, five hex wrenches, and a button-controlled LED flashlight, all conveniently contained in a stylish, compact tool. The handle is constructed of solid stainless steel and it comes in a black stone-washed finish. Order yours today and travel safer tomorrow.
  • Used as an emergency tool to get out of a damaged vehicle
  • Compact design and convenient to store and use in car
  • Includes a glass breaker hammer for emergency exits in the event of a vehicle accident
  • Includes a seat belt cutter to free a passenger that is trapped under a jammed seat belt that will not disengage
  • Stainless steel construction in a black stone-washed finish
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.