SWISS+TECH 8-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack

  • Mfr # ST029012

  • Zoro # G300934668


product price:  $7.49
/ea

Key Features

Includes
Bottle opener and cord cutter included
Finish
Mill Finish
Color
Mill Finish
Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST029012
Zoro #
G300934668
UPC #
820909757405
Country of Origin
China

Dimensions

Size
3-1/2 in

Details

Includes
Bottle opener and cord cutter included
Finish
Mill Finish
Color
Mill Finish

Description

Going bicycling, hunting, working or camping soon? This SWISS+TECH 8-in-1 Every Day Carry (EDC) Tool would do well in your pocket or case, in anticipation of those unexpected situations. Whether it be to tighten some spokes, tighten some nuts or bolts, make some adjustments with a Phillip’s head screwdriver, cut a strap or cord, or remove the bottle cap from a cold one, this handy EDC tool has it all. It contains a Philips screwdriver, 4 different hex wrench sizes, a strap and cord cutter and a bottle opener. This credit card-size tool is constructed of stainless steel and comes in a mill finish. It can easily fit in your pocket, billfold, wallet purse or emergency/ survival kit. You can also attach this tool easily with a key ring or lanyard. Order yours today and enjoy its benefits tomorrow.
  • Used as an every day carry item to be used anytime and anywhere
  • A stainless steel Every Day Carry card tool, made of 3Cr13, with a 52 hardness
  • Bottle opener and cord cutter included
  • Has four different hex wrench sizes to easily loosen or tighten nuts and bolts
  • Has a Phillip's head driver to easily loosen or tighten fasteners
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.