SWISS+TECH Touch Deadbolt Lock with Fingerprint and Keypad Digital Single Pack

  • Mfr # ST061002

  • Zoro # G700921244


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST061002
Zoro #
G700921244
UPC #
820909762720
Country of Origin
China

Details

Finish
Satin Nickel

Description

This SWISS+TECH Touch Smart Fingerprint Deadbolt Lock is constructed of zinc and comes in a satin nickel finish. These entry door Smart locks are loaded with multiple features designed to help increase the security of your home. Unlike most deadbolt locks that operate solely with a single key, these electronic deadbolts feature a 3-in-1 gatekeeper configuration, which enables them to combine fingerprint access, pin-entry on a keypad, in addition to the use of the brass keys to unlock the door. Upon leaving, these fingerprint-reading locks can lock the door at the touch of a finger, and each lock has the ability to store up to 240 different fingerprint codes, often used for family members and frequent visitors. The storage capacity of these Smart locks also allows for up to 25 different pin codes and 4 one-time codes. Seasoned criminals master breaking and entering with minimal noise to enter a dwelling undetected, but these (4 AA) battery-operated deadbolt locks come equipped with a Tamper Alert alarm system that triggers when attempts to interfere or damage occurs. These digital locks also feature a Security Freeze Mode that automatically freezes for five minutes after five invalid pin code entries, or when five invalid fingerprints have been scanned. The Security Guiding Code is another protective measure included with this lock, which allows the user to punch in a 4-digit random code prior to the actual pin number, to prevent revealing the code to any peering bystander. This SWISS+TECH Touch Smart Fingerprint Deadbolt Lock is easy to install and can be used on a door thickness ranging from 1-1/2 inch to 2-inch thick. These locks are for use on front entry doors, side and back doors, garage entry doors, etc. Use in homes, hotels and offices. Other features included with this Smart lock: low battery indicator and a low-voltage alarm, emergency power supply, backlit keypad and a weather-resistant gasket. Runs on 4 AA batteries (included).


  • •Fingerprint Access feature allows storage up to 240 unique fingerprints, 25 pin codes and 4 one-time pin codes. Fingerprint identification time < 0.8S of a second
  • •Security Guiding Code feature allows entry of 4-digit random pin code before the actual password to prevent the release of code to intruders
  • •Security Freeze Mode automatically freezes for 5 minutes after 5 invalid pin code entries or failed fingerprints are attempted
  • •The Tamper Alert feature will sound if intruders attempt to interfere, damage or pry the lock
  • •Lock assembly, 4 AA batteries, USB cord for emergency power, keys for keyed access, user guide, installation guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.