Zoro Homepage

300A Mini Battery Selector: 1-2-Both-OFF, IP66

  • Mfr # BE2

  • Zoro # G416178796


product price: $44.29
/ea

Key Features

Current Rating
48 A
Voltage
48 V
Handle Type
Rotary Handle
IP Rating
IP 66
Series
BE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE2
Zoro #
G416178796
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Switch
Current Rating
48 A
Voltage
48 V
Handle Type
Rotary Handle
IP Rating
IP 66
Series
BE
Illuminated
Non-illuminated
DC Voltage Rating
48V DC
Mounting Type
Surface Mount
Switch Type
Battery Selector
Number of Positions
4
Switch Function
OFF - BAT#1 - BOTH - BAT#2
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated

Description

Mini Battery Selector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.