
500A Battery Disconnect with Lock-Out Bracket- IP66
Mfr # HDB6-1A-3-T3
Zoro # G416178826
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPST
Current Rating
12 A
Voltage
12 V
IP Rating
IP 66
Number of Positions
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDB6-1A-3-T3
Zoro #
G416178826
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.18 inch Dia
Panel Cutout Diameter
1.18 in
Details
Item
Safety Switch
Contact Form
SPST
Current Rating
12 A
Voltage
12 V
IP Rating
IP 66
Number of Positions
2
DC Voltage Rating
12V DC
Switch Type
Battery Disconnect
Switch Function
OFF - ON
Illuminated
Non-illuminated
Series
HDB6
Terminals Style
M20-0.8 studs
Mounting Type
Panel Mount - Bushing
Number of Terminals
2
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
Description
Battery Disconnect IP66
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.