Zoro Homepage

Anti Vandal 19mm Dia, 8P DPDT ON-ON, Green LED, IP67

  • Mfr # PD-2E-DC-9-GL

  • Zoro # G116178782


product price: $18.59
/ea

Key Features

Contact Form
DPDT
Switch Function
ON-(ON)
Terminals
8
AC Contact Rating
10 A (DC)
Panel Cutout Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-2E-DC-9-GL
Zoro #
G116178782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
0.75 in

Details

Item
Anti Vandal Switch
Contact Form
DPDT
Switch Function
ON-(ON)
Terminals
8
AC Contact Rating
10 A (DC)
Terminal Connection
Quick Connect - 0.110"
Push Button Style
Push Switch
Mounting
Panel Mount - Bushing
Series
PD
IP Rating
IP 67
Illuminated / Non-Illuminated
Illuminated
Input Voltage
14V DC
Illumination Color
Green
Number of Positions
2
Pole Throw Configuration
DPDT
DC Current Rating
10 A
Number of Terminals
8
Terminals Style
Quick Connect - 0.110"
Switch Type
Push Switch
DC Voltage Rating
14V DC
AC Current Rating
14 A

Description

Andi-Vandal Push Button IP70

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.