
Compact Toggle, 2P SPST OFF-ON, Wire
Mfr # TC-1A-DC-W-2
Zoro # G516178719
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Terminals
2
Voltage
12V DC
AC Contact Rating
6 A (DC)
Mounting
Panel Mount - Bushing
Connection
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-1A-DC-W-2
Zoro #
G516178719
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Terminals
2
Voltage
12V DC
AC Contact Rating
6 A (DC)
Mounting
Panel Mount - Bushing
Item
Compact Toggle Switch
Connection
Wire
Contact Form
SPST
Switch Type
Toggle Switch
Series
TC
Switch Function
OFF-ON
Number of Positions
2
Illuminated
Non-illuminated
DC Voltage Rating
12V DC
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
12 A
Number of Terminals
2
DC Current Rating
6 A
Pole Throw Configuration
SPST
Terminals Style
Wire
Description
Compact Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.