
Contura Style Rocker, 2P SPST OFF-ON, Black IP56
Mfr # SRD2-1A-DC-1-BNN
Zoro # G016178912
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Terminals
2
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD2-1A-DC-1-BNN
Zoro #
G016178912
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Terminals
2
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
Item
Contura Style Rocker Switch
Switch Function
OFF-ON
Contact Form
SPST
IP Rating
IP 56
Series
SRD
Number of Positions
2
DC Voltage Rating
14V DC
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
DC Current Rating
21 A
Number of Terminals
2
Terminals Style
Quick Connect - 0.250"
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
AC Current Rating
14 A
Illuminated / Non-Illuminated
Non-illuminated
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.