
Contura Style Rocker, 4P SPDT ON-OFF-ON, Blue/Blue LEDs IP56
Mfr # SRD1-1F-DC-1-BUU
Zoro # G216178965
product price: $22.25
/eaKey Features
Terminals
4
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD1-1F-DC-1-BUU
Zoro #
G216178965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Terminals
4
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
Item
Contura Style Rocker Switch
IP Rating
IP 56
Contact Form
SPDT
Switch Function
ON-OFF-ON
Illumination Color
Blue/Blue
Series
SRD
DC Voltage Rating
14V DC
Illuminated
Illuminated
Number of Positions
3
Mounting Type
Panel Mount - Snap-In
Terminals Style
Quick Connect - 0.250"
DC Current Rating
21 A
Pole Throw Configuration
SPDT
AC Current Rating
14 A
Illuminated / Non-Illuminated
Illuminated
Number of Terminals
4
Switch Type
Rocker Switch
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.