Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Starter, 3P SPST OFF-ON, Red LED w/ print

  • Mfr # SA-1B-DC-3-RL-P

  • Zoro # G116178805


product price: $19.85
/ea

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1B-DC-3-RL-P
Zoro #
G116178805
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Standards
None
Terminals
3
Input Voltage
12V DC
Switch Function
OFF-(ON)
Illuminated / Non-Illuminated
Illuminated
AC Contact Rating
50 A (DC)
Contact Form
SPST
Mounting
Panel Mount - Bushing
Series
SA
Illumination Color
Red
Number of Positions
2
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
Switch Type
Push Switch
AC Current Rating
12 A
Number of Terminals
3
DC Current Rating
50 A
Terminals Style
M4 Screw

Description

Engine Starter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.