Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounded Continuous Solenoid, Metal body 12V

  • Mfr # HDS2-G3-12

  • Zoro # G016179032


product price: $23.59
/ea

Key Features

Amps
100A at 12V DC
Duty Cycle
Continuous Duty
Coil Termination
Load: 5/16"-24 studs / Coil: 10-32 studs
Series
HDS2
Coil Voltage DC
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDS2-G3-12
Zoro #
G016179032
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Amps
100A at 12V DC
Duty Cycle
Continuous Duty
Coil Termination
Load: 5/16"-24 studs / Coil: 10-32 studs
Item
Grounded Continuous Solenoid
Series
HDS2
Coil Voltage DC
12V DC
Coil Resistance
15 ohms
Grounding
Grounded
Power
1.2 kW
Number of Terminals
3
DC Voltage Rating
12V DC
Terminals Style
Load: 5/16"-24 studs / Coil: 10-32 studs
DC Current Rating
100A

Description

Grounded Solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.