Zoro Homepage

Heavy Duty Toggle, 2P SPST OFF-ON, Black

  • Mfr # TD1-1A-DC-3-B

  • Zoro # G516178702


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Switch Type
Toggle Switch
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
50 A (DC)
Connection
M4 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD1-1A-DC-3-B
Zoro #
G516178702
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Item
Heavy Duty Toggle Switch
Switch Type
Toggle Switch
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
50 A (DC)
Connection
M4 Screw
Mounting
Panel Mount - Bushing
Series
TD
Contact Form
SPST
Voltage
12V DC
Illuminated
Non-illuminated
Number of Positions
2
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
AC Current Rating
12 A
Terminals Style
M4 Screw
DC Current Rating
50 A
DC Voltage Rating
12V DC
Number of Terminals
2

Description

Heavy Duty Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.