
Heavy Duty Toggle, 2P SPST OFF-ON, Long Plastic
Mfr # TD1-1A-DC-3-H
Zoro # G116178690
product price: $7.59
/eaKey Features
AC Contact Rating
50 A (DC)
Voltage
12V DC
Switch Function
OFF-ON
Series
TD
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-1A-DC-3-H
Zoro #
G116178690
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
AC Contact Rating
50 A (DC)
Voltage
12V DC
Switch Function
OFF-ON
Item
Heavy Duty Toggle Switch
Series
TD
Mounting
Panel Mount - Bushing
Contact Form
SPST
Switch Type
Toggle Switch
Connection
M4 Screw
Terminals
2
Number of Positions
2
Illuminated
Non-illuminated
Terminals Style
M4 Screw
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
12V DC
Number of Terminals
2
DC Current Rating
50 A
Pole Throw Configuration
SPST
AC Current Rating
12 A
Description
Heavy Duty Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.