
Heavy Duty Toggle, 3P SPDT ON-OFF-ON, Chrome Plated
Mfr # TD1-1F-DC-3-P
Zoro # G116178676
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Terminals
3
Contact Form
SPDT
Switch Function
ON-OFF-ON
Connection
M4 Screw
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-1F-DC-3-P
Zoro #
G116178676
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Terminals
3
Contact Form
SPDT
Item
Heavy Duty Toggle Switch
Switch Function
ON-OFF-ON
Connection
M4 Screw
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
AC Contact Rating
50 A (DC)
Voltage
12V DC
Series
TD
Number of Positions
3
Illuminated
Non-illuminated
Terminals Style
M4 Screw
Pole Throw Configuration
SPDT
Number of Terminals
3
DC Current Rating
50 A
AC Current Rating
12 A
DC Voltage Rating
12V DC
Illuminated / Non-Illuminated
Non-illuminated
Description
Heavy Duty Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.